1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Apache Mills
MOI3926709002X3
Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.9375 in, Width: 2 ft, Length: 3 ft, Color: Black
MI ITEM #
07000108
MFR #
MOI3926709002X3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Mats and Pads
Anti-Fatigue Mats
Apache Mills MOI3926709002X3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apache Mills
MOI3926709002X3
Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.9375 in, Width: 2 ft, Length: 3 ft, Color: Black
MI ITEM #
07000108
MFR #
MOI3926709002X3
Mfr description
MOI3926709002X3 15/16 BLK MATTING
Made in the USA
Popular diamond surface bonded to your choice of three foam thicknesses 9/16’’, 11/16’’ and 15/16’’ (overall thickness)
Excellent anti-fatigue and slip resistance properties
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 ft
Thickness
0.9375 in
Weight
12.00 lbs
Width
2 ft
Details
Color
Black
Drainage Holes Or Solid Surface
Solid Surface
Dry or Wet Environment
Dry
Harmonization Code
392112
Surface Pattern
Diamond-Plate
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items