Motion
MOI3926709003X10

Apache Mills
MOI3926709003X10

Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.9375 in, Width: 3 ft, Length: 10 ft, Color: Black
MI ITEM #07000110
MFR #MOI3926709003X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI3926709003X10

Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.9375 in, Width: 3 ft, Length: 10 ft, Color: Black
MI ITEM #07000110
MFR #MOI3926709003X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOI3926709003X10 15/16 BLK MATTING
  • Made in the USA
  • Popular diamond surface bonded to your choice of three foam thicknesses 9/16’’, 11/16’’ and 15/16’’ (overall thickness)
  • Excellent anti-fatigue and slip resistance properties
  • Dense high quality closed cell foam base for extended life and comfort
  • Heavy-duty construction for demanding work environments
  • Surface resists common fluids and is non-flammable
  • 52% green by weight
  • Three year limited warranty on premature wear and delamination
  • Recommended Uses: Automotive and industrial work cells-Packaging and warehousing-Machine shops and maintenance areas

Specifications

  • Thickness
    0.9375 in
  • Width
    3 ft
  • Length
    10 ft
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Surface Pattern
    Diamond-Plate
  • Harmonization Code
    392112
  • Weight
    60.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought