Motion
MOI3927709003X75

Apache Mills
MOI3927709003X75

Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6875 in, Width: 3 ft, Length: 75 ft, Color: Black
Mi Item #07000124
MFR #MOI3927709003X75
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI3927709003X75

Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6875 in, Width: 3 ft, Length: 75 ft, Color: Black
Mi Item #07000124
MFR #MOI3927709003X75

Mfr description
MOI3927709003X75 11/16 BLK MATTING
  • Made in the USA
  • Popular diamond surface bonded to your choice of three foam thicknesses 9/16’’, 11/16’’ and 15/16’’ (overall thickness)
  • Excellent anti-fatigue and slip resistance properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    75 ft
  • Thickness
    0.6875 in
  • Weight
    333.00 lbs
  • Width
    3 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Harmonization Code
    392112
  • Surface Pattern
    Diamond-Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)