1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Apache Mills
MOI3927709033X10
Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6875 in, Width: 3 ft, Length: 10 ft, Color: Black/Yellow
MI ITEM #
07000128
MFR #
MOI3927709033X10
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Mats and Pads
Anti-Fatigue Mats
Apache Mills MOI3927709033X10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apache Mills
MOI3927709033X10
Diamond Plate Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6875 in, Width: 3 ft, Length: 10 ft, Color: Black/Yellow
MI ITEM #
07000128
MFR #
MOI3927709033X10
Mfr description
MOI3927709033X10 11/16 BLK/YLW MATTING
Made in the USA
Popular diamond surface bonded to your choice of three foam thicknesses 9/16’’, 11/16’’ and 15/16’’ (overall thickness)
Excellent anti-fatigue and slip resistance properties
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10 ft
Thickness
0.6875 in
Weight
44.00 lbs
Width
3 ft
Details
Color
Black/Yellow
Drainage Holes Or Solid Surface
Solid Surface
Dry or Wet Environment
Dry
Harmonization Code
392112
Surface Pattern
Diamond-Plate
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items