Motion
MOI2016009002X60

Apache Mills
MOI2016009002X60

Standard Rib Emboss Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 2 ft, Length: 60 ft, Color: Black
Mi Item #07000134
MFR #MOI2016009002X60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI2016009002X60

Standard Rib Emboss Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 2 ft, Length: 60 ft, Color: Black
Mi Item #07000134
MFR #MOI2016009002X60

Mfr description
MOI2016009002X60 3/8 RIB BK MATTING
  • Made in the USA
  • 3/8” Single-Layer Closed-Cell Foam Ergonomic Dry Area Matting
  • Comfortable anti-fatigue matting provides relief for aching feet and lower back.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft
  • Thickness
    0.3750 in
  • Weight
    160.00 lbs
  • Width
    2 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Harmonization Code
    392112
  • Surface Pattern
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)