Motion
MOI2026009002X3

Apache Mills
MOI2026009002X3

Pebble Emboss Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 2 ft, Length: 3 ft, Color: Black
MI ITEM #07000137
MFR #MOI2026009002X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI2026009002X3

Pebble Emboss Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.3750 in, Width: 2 ft, Length: 3 ft, Color: Black
MI ITEM #07000137
MFR #MOI2026009002X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOI2026009002X3 3/8 PBL BK MATTING
  • Made in the USA
  • 3/8” Single-Layer Closed-Cell Foam Ergonomic Dry Area Matting
  • Comfortable anti-fatigue matting provides relief for aching feet and lower back.
  • Closed-cell vinyl foam recommended for dry to moist environments.
  • Textured surface patterns and beveled edges provide safety.
  • Materials can be trimmed to custom fit any work area.

Specifications

  • Thickness
    0.3750 in
  • Width
    2 ft
  • Length
    3 ft
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Surface Pattern
    Textured
  • Harmonization Code
    392112
  • Weight
    8.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought