Motion
MOI3937809203X5

Apache Mills
MOI3937809203X5

WorkStep Anti-Fatigue Mat - Wet, Drainage Holes, Thickness: 0.5000 in, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #07000142
MFR #MOI3937809203X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI3937809203X5

WorkStep Anti-Fatigue Mat - Wet, Drainage Holes, Thickness: 0.5000 in, Width: 3 ft, Length: 5 ft, Color: Black
Mi Item #07000142
MFR #MOI3937809203X5

Mfr description
MOI3937809203X5 1/2 G/P BK MATTING
  • 1/2” General-Purpose Rubber Drainage and Wet Area Anti-Fatigue Matting
  • Lightweight rubber drainage mat for easy handling and cleaning.
  • Factory molded edges for safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 ft
  • Thickness
    0.5000 in
  • Weight
    21.00 lbs
  • Width
    3 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Wet
  • Harmonization Code
    401691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)