1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Apache Mills
MOI392790958
Male Border - Thickness: 0.6250 in, Width: 3 in, Length: 39 in, Color: Yellow
Mi Item #
07000145
MFR #
MOI392790958
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Mats and Pads
Anti-Fatigue Mats
Apache Mills MOI392790958
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apache Mills
MOI392790958
Male Border - Thickness: 0.6250 in, Width: 3 in, Length: 39 in, Color: Yellow
Mi Item #
07000145
MFR #
MOI392790958
Mfr description
MOI392790958 5/8 MALE YLW MATTING
Yellow male Border
5/8” General-Purpose Rubber Modular System Drainage Wet Area Anti-Fatigue Matting
Popular anti-fatigue mat manufactured from a hard wearing rubber compound.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
39 in
Thickness
0.6250 in
Weight
3.00 lbs
Width
3 in
Details
Color
Yellow
Harmonization Code
401691
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items