Motion
MOI3947809203X3

Apache Mills
MOI3947809203X3

Performa SD Anti-Fatigue Mat - Dry/Wet, Solid Surface, Thickness: 0.6250 in, Width: 3 ft, Length: 3 ft, Color: Black
MI ITEM #07000146
MFR #MOI3947809203X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI3947809203X3

Performa SD Anti-Fatigue Mat - Dry/Wet, Solid Surface, Thickness: 0.6250 in, Width: 3 ft, Length: 3 ft, Color: Black
MI ITEM #07000146
MFR #MOI3947809203X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOI3947809203X3 5/8 SD G/P BK MATTING
  • 5/8” General-Purpose Rubber Modular System Dry or Wet Area Anti-Fatigue Matting with Solid Top
  • The same great features as the Drainage mat but with a solid surface – providing a complete, elevated standing surface.

Specifications

  • Thickness
    0.6250 in
  • Width
    3 ft
  • Length
    3 ft
  • Color
    Black
  • Dry or Wet Environment
    Dry/Wet
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Harmonization Code
    401691
  • Weight
    19.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought