Motion
MOI46504090340X52

Apache Mills
MOI46504090340X52

Safety Tru-Tread Anti-Fatigue Mat - Dry/Wet, Drainage Holes, Thickness: 0.8750 in, Width: 40 in, Length: 52 in, Color: Black/Yellow
MI ITEM #07000148
MFR #MOI46504090340X52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI46504090340X52

Safety Tru-Tread Anti-Fatigue Mat - Dry/Wet, Drainage Holes, Thickness: 0.8750 in, Width: 40 in, Length: 52 in, Color: Black/Yellow
MI ITEM #07000148
MFR #MOI46504090340X52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOI46504090340X52 7/8 BK/YW MATTING
  • 7/8” Heavy-Duty Rubber Drainage Matting with Visible Safety Border Heavy-duty 7/8” rubber construction with durable, beveled borders in contrasting colors.
  • Colored borders for increased safety awareness.
  • Exceptional anti-fatigue comfort for wet, greasy, and dry environments.
  • Elevated construction allows fluids to drain away from work area.
  • Connectors available to link mats together for larger areas.

Specifications

  • Thickness
    0.8750 in
  • Width
    40 in
  • Length
    52 in
  • Color
    Black/Yellow
  • Dry or Wet Environment
    Dry/Wet
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Harmonization Code
    401691
  • Weight
    35.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text