Motion
MOI46504090340X124

Apache Mills
MOI46504090340X124

Safety Tru-Tread Anti-Fatigue Mat - Dry/Wet, Drainage Holes, Thickness: 0.8750 in, Width: 40 in, Length: 124 in, Color: Black/Yellow
Mi Item #07000150
MFR #MOI46504090340X124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI46504090340X124

Safety Tru-Tread Anti-Fatigue Mat - Dry/Wet, Drainage Holes, Thickness: 0.8750 in, Width: 40 in, Length: 124 in, Color: Black/Yellow
Mi Item #07000150
MFR #MOI46504090340X124

Mfr description
MOI46504090340X124 7/8 BK/YW MATTING
  • 7/8” Heavy-Duty Rubber Drainage Matting with Visible Safety Border Heavy-duty 7/8” rubber construction with durable, beveled borders in contrasting colors.
  • Colored borders for increased safety awareness.
  • Exceptional anti-fatigue comfort for wet, greasy, and dry environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    124 in
  • Thickness
    0.8750 in
  • Weight
    83.00 lbs
  • Width
    40 in

Details

  • Color
    Black/Yellow
  • Drainage Holes Or Solid Surface
    Drainage Holes
  • Dry or Wet Environment
    Dry/Wet
  • Harmonization Code
    401691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)