Motion
MOI4727009003X5

Apache Mills
MOI4727009003X5

ArmorStep Embossed Pebble Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.5000 in, Width: 3 ft, Length: 5 ft, Color: Black
MI ITEM #07000152
MFR #MOI4727009003X5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI4727009003X5

ArmorStep Embossed Pebble Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.5000 in, Width: 3 ft, Length: 5 ft, Color: Black
MI ITEM #07000152
MFR #MOI4727009003X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOI4727009003X5 1/2 BK PEBBLE MATTING
  • Made in the USA
  • 1/2” Dual-Density Foam Durable Ergonomic Matting for Dry Area
  • Two layer foam with an extra-tough surface layer provides amazing, long wearing durability.
  • Outlast traditional one layer foam mats 3 to 1.
  • Dual dense foam is a great cost effective alternative to other laminated foam-based products.
  • Resist common chemicals and fluids.
  • Limited 3-year warranty against wear and delamination.

Specifications

  • Thickness
    0.5000 in
  • Width
    3 ft
  • Length
    5 ft
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Surface Pattern
    Two Layer Foam
  • Harmonization Code
    392112
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text