Motion
MOI4727009003X10

Apache Mills
MOI4727009003X10

ArmorStep Embossed Pebble Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.5000 in, Width: 3 ft, Length: 10 ft, Color: Black
Mi Item #07000153
MFR #MOI4727009003X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache Mills
MOI4727009003X10

ArmorStep Embossed Pebble Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.5000 in, Width: 3 ft, Length: 10 ft, Color: Black
Mi Item #07000153
MFR #MOI4727009003X10

Mfr description
MOI4727009003X10 1/2 BK PEBBLE MATTING
  • Made in the USA
  • 1/2” Dual-Density Foam Durable Ergonomic Matting for Dry Area
  • Two layer foam with an extra-tough surface layer provides amazing, long wearing durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 ft
  • Thickness
    0.5000 in
  • Weight
    34.00 lbs
  • Width
    3 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Harmonization Code
    392112
  • Surface Pattern
    Two Layer Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)