Overview
Mfr description
VXD250LZ2AB PILOT OP 2 PORT SOLENOID
- IP65 enclosure
- Thread piping, one-touch fitting, or flange piping
- Standard NBR seal and Class B coil insulation
- Other options: low concentration ozone resistant and applicable to deionized water, oil-free, port threads, bracket
Specifications
- Country of OriginJP
- Weight840 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data