Overview
Mfr description
CDG1LA63-900Z-M9BWSDPC CG1, AIR CYLINDER
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
- Easy fine adjustment of auto switch position
- No trunnion mounting female thread
- Various mounting bracket options
Specifications
- SeriesCG1-Z
- Bore Diameter63 mm
- Country of OriginUS
- Stroke
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeAir cushion
- Options IncludedMagnetized, Switch Ready
- Auto-SwitchWith (Built-in magnet)
- Lead Wire LengthSDPC - (0.5 m Cord Length, M12-4 Pin Connector)
- Rod BootWithout rod boot
- Port Thread StandardRc
- Mounting TypeAxial Foot
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data