Motion
LEMH32UT-550-R3C917

SMC CORP OF AMERICA
LEMH32UT-550-R3C917

LEMH/HT Electric Actuator, Low Profile Slider Type, Linear Guide, Single/Double Axis Type, Step Motor (Servo/24 VDC)
Mi Item #07000529
MFR #LEMH32UT-550-R3C917
Price$3,114.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LEMH32UT-550-R3C917

LEMH/HT Electric Actuator, Low Profile Slider Type, Linear Guide, Single/Double Axis Type, Step Motor (Servo/24 VDC)
Mi Item #07000529
MFR #LEMH32UT-550-R3C917

Mfr description
LEMH32UT-550-R3C917 LINEAR GUIDE SINGLE
  • LEMH: Single axis linear guide provides higher moment resistance than LEMC
  • LEMHT: Double axis linear guide provides higher moment resistance than LEMH
  • LEMH & LEMHT: Body sizes: 25, 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,114.84/each

Specifications

Dimensions

  • Body Size
    32 mm

Details

  • Actuator Type
    Electric Rotary
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)