Motion
MXY12-100B-M9PMAPCS

SMC CORP OF AMERICA
MXY12-100B-M9PMAPCS

MXY12-100B-M9PMAPCS
Mi Item #07000580
MFR #MXY12-100B-M9PMAPCS
Price$626.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXY12-100B-M9PMAPCS

MXY12-100B-M9PMAPCS
Mi Item #07000580
MFR #MXY12-100B-M9PMAPCS

Mfr description
MXY12-100B-M9PMAPCS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    1 m

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Long Stroke
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B-M9PMAPCS
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, M8-3 Pin Connector, Shock Absorber
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXY
  • Stroke Adjuster Type
    Shock Absorber
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)