Motion
VS3115-024DN-T

SMC CORP OF AMERICA
VS3115-024DN-T

Solenoid Valve
Mi Item #07000637
MFR #VS3115-024DN-T
Price$92.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3115-024DN-T

Solenoid Valve
Mi Item #07000637
MFR #VS3115-024DN-T

Mfr description
VS3115-024DN-T VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.60/each

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Country of Origin
    JP
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VS4
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    220 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)