Specifications
Dimensions
- Bore Diameter40 mm
- Stroke20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeCompact
- Bracket 1Foot
- Compact Cylinder TypeLong Stroke
- Country of OriginJP
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Made to OrderYes
- Manufacturer Catalog
- Mounting TypeFoot
- OptionsIntermediate Stroke (Exclusive Body Type)
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)