Motion
ZZM04-T06B
Vacuum Ejector Manifold
Mi Item #07000734
MFR #ZZM04-T06B
Price$49.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector Manifold
Mi Item #07000734
MFR #ZZM04-T06B

Mfr description
ZZM04-T06B VACUUM EJECTOR MANIFOLD
  • Vacuum generator manifold (metric)
  • From 1 to 10 stations
  • Right, left or both side port locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.15/each

Specifications

Details

  • Additional Details
    Exhaust Port: 06 (3/4);Exhaust Port Silencer Location: Both Sides;Supply Port: Both Sides
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Piped Exhaust
  • Motor Included
    No
  • Number Of Stages  
    2
  • Number Of Stations
    4
  • Stage
    Two Stage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)