Motion
XAB-3
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #07000790
MFR #XAB-3
List Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28
MI ITEM #07000790
MFR #XAB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.15/each for your price

Overview

Mfr description
XAB-3 MALE L/H ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/4-28
  • Thread Direction
    Left Hand
  • Misalignment Angle
    10 º
  • Thread Type
    UNF-3A-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    5260 lbf
  • Head Diameter
    0.7500 in
  • Head Width
    0.2500 in
  • Overall Height
    1.9370 in
  • Series
    XAB
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029045424
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.043 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text