Motion
SPG-3
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Self-Lubricating
MI ITEM #07000804
MFR #SPG-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Self-Lubricating
MI ITEM #07000804
MFR #SPG-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPG-3 FEMALE L/H ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    10-32
  • Thread Direction
    Left Hand
  • Misalignment Angle
    13 º
  • Thread Type
    UNF-2B-LH
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Radial Static Load Capacity
    1210 lbf
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Overall Height
    1.3745 in
  • Series
    SPG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029043963
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.036 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text