Motion
CDG1YL25-220Z-M9P

SMC CORP OF AMERICA
CDG1YL25-220Z-M9P

CDG1YL25-220Z-M9P
Mi Item #07000816
MFR #CDG1YL25-220Z-M9P
Price$164.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YL25-220Z-M9P

CDG1YL25-220Z-M9P
Mi Item #07000816
MFR #CDG1YL25-220Z-M9P

Mfr description
CDG1YL25-220Z-M9P CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Stroke
    220

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Smooth Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z-M9P
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.01 to 0.03 MPa, 0.1 to 0.3 bar
  • Options Included
    Auto Switch Capable, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1 Z
  • Special Applications
    Smooth Operation
  • Suffix For Stroke
    Z
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)