Motion
NPB3T
Narrow Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open, Precision Grade
MI ITEM #07000837
MFR #NPB3T
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open, Precision Grade
MI ITEM #07000837
MFR #NPB3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.29/each

Specifications

Dimensions

  • Ball Diameter
    0.4060 in
  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.2810 in
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5625 in
  • Overall Width
    0.5625 in
  • Weight
    0.02 lbs

Details

  • Axial Static Load Capacity
    667 N
  • Ball Material
    440 C Stainless Steelheat Treated
  • Closure Type
    Open
  • Grade
    Precision
  • Inner Ring Material
    440 C Stainless Steelheat Treated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    3975 lbf
  • Series
    NPB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009326

Overview

Mfr description
NPB3T SPHERICAL BEARING
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text