Motion
COM-3ET
Stainless Steel Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open
MI ITEM #07000838
MFR #COM-3ET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open
MI ITEM #07000838
MFR #COM-3ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COM-3ET SS SPHERICAL BEARING W/ PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    17-4PH Stainless Steel
  • Inner Ring Width
  • Ball Diameter
    0.4060 in
  • Outer Ring Width
    0.2180 in
  • Ball Material
    17-4 PH Stainless Steel
  • Race Material
    17-4 PH Stainless Steel
  • Radial Static Load Capacity
    4875 lbf
  • Series
    COM
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.014 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text