Motion
SIB-5T
Stainless Steel Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in Inner Ring Width, Open
Mi Item #07000885
MFR #SIB-5T
Price$124.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in Inner Ring Width, Open
Mi Item #07000885
MFR #SIB-5T

Mfr description
SIB-5T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.41/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.4370 in
  • Misalignment Angle  
    11 º
  • Outer Ring Width
    0.3440 in
  • Outside Diameter  
    0.7500 in
  • Weight
    0.039 lbs

Details

  • Ball Material
    Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    12900 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029043284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)