Motion
SIB-10
Stainless Steel Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open
MI ITEM #07000902
MFR #SIB-10
Price$145.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open
MI ITEM #07000902
MFR #SIB-10

Mfr description
SIB-10 SPHERICAL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.02/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.7500 in
  • Misalignment Angle  
    12 º
  • Outer Ring Width
    0.5620 in
  • Outside Diameter  
    1.3125 in
  • Overall Width
    0.7500 in
  • Weight
    0.165 lbs

Details

  • Additional Details
    PTFE Liners available upon request
  • Ball Material
    Stainless Steel
  • Bearing Material
    Alloy Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    SIB-10
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    37935 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    190029043154

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)