Specifications
Dimensions
- Bore Diameter0.5625 in
- Inner Ring Width0.5620 in
- Misalignment Angle8 °
- Outer Ring Width0.4370 in
- Outside Diameter1.0937 in
Details
- Ball Material440 C Stainless Steelheat Treated
- Closure TypeOpen
- GradePrecision
- Inner Ring Material440 C Stainless Steelheat Treated
- Lubrication TypeMaintenance Free/Self-Lubricating
- Outer Ring MaterialStainless Steel Heat Treated
- Product TypeSpherical Plain Bearings
- Radial Static Load Capacity23200 lbf
- SeriesNPB
- Type Of BearingRadial
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)