Motion
SIB10
Stainless Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open, Commercial Grade
Mi Item #07000917
MFR #SIB10
Price$54.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.6250 in Bore, 1.3125 in OD, 0.7500 in Inner Ring Width, Open, Commercial Grade
Mi Item #07000917
MFR #SIB10

Mfr description
SIB10 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Heat Treated, Stainless Steel
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.15/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.7500 in
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.5620 in
  • Outside Diameter  
    1.3125 in
  • Overall Width
    1.3125 in
  • Weight
    0.18 lbs

Details

  • Additional Details
    Hard Chrome Plated
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    SIB10
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    37935 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990010100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)