Motion
SIB3T
Stainless Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open, Commercial Grade
Mi Item #07000922
MFR #SIB3T
Price$44.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Spherical Plain Bearing - 0.1900 in Bore, 0.5312 in OD, 0.3120 in Inner Ring Width, Open, Commercial Grade
Mi Item #07000922
MFR #SIB3T

Mfr description
SIB3T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Heat Treated, Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.09/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.3120 in
  • Misalignment Angle  
    10.5 °
  • Outer Ring Width
    0.2500 in
  • Outside Diameter  
    0.5312 in
  • Overall Width
    0.5312 in
  • Weight
    0.02 lbs

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    6555 lbf
  • Series
    SIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990010131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)