Motion
PCMR6T
PCMR6T - ROD END (PC) 2-PC ALLOY HT - M-R 3/8-3/8 PTFE
MI ITEM #07000932
MFR #PCMR6T
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCMR6T - ROD END (PC) 2-PC ALLOY HT - M-R 3/8-3/8 PTFE
MI ITEM #07000932
MFR #PCMR6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.42/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Ball Width
    0.5000 in
  • Bore Diameter  
    0.3750 in
  • Misalignment Angle
    22 °
  • Weight
    0.15 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    7100 lbs
  • Rod End Type
    Male
  • Series
    PCM-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990132345

Overview

Mfr description
PCMR6T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal Black Oxide Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text