Motion
HCS7011-E-T-P4S-UL

FAG (SCHAEFFLER)
HCS7011-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, 25 ° Contact, Double Sealed
Mi Item #07001030
MFR #HCS7011-E-T-P4S-UL
Price$2,591.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS7011-E-T-P4S-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 18 mm Width, 25 ° Contact, Double Sealed
Mi Item #07001030
MFR #HCS7011-E-T-P4S-UL

Mfr description
HCS7011-E-T-P4S-UL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,591.69/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Weight
    0.851 lbs, 0.386 kg

Details

  • Ball Retainer Material
    Laminated Fabric
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    Yes
  • Max Operating Temperature
    80 °C, 176 °F
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17000 N, 3821.75 lbf
  • Radial Static Load Capacity
    10400 N, 2338.01 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)