Motion
CMR6T
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Maintenance Free/Self-Lubricating
MI ITEM #07001089
MFR #CMR6T
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Maintenance Free/Self-Lubricating
MI ITEM #07001089
MFR #CMR6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.40/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Ball Width
    0.5000 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.3590 in
  • Misalignment Angle
    22 °
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.10 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Economy/General Purpose
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    4552 lbf
  • Rod End Type
    Male
  • Series
    CM-T
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990002235

Overview

Mfr description
CMR6T ROD END
  • Protective Coated for Corrosion Resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text