Motion
CMR8T
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #07001094
MFR #CMR8T
Price$22.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #07001094
MFR #CMR8T

Mfr description
CMR8T ROD END
  • Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.09/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.4530 in
  • Misalignment Angle
    20 °
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.23 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Economy/General Purpose
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    8740 lbf
  • Rod End Type
    Male
  • Series
    CM-T
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990002280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)