Motion
CFR7T
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Maintenance Free/Self-Lubricating
MI ITEM #07001104
MFR #CFR7T
Your Price$17.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Maintenance Free/Self-Lubricating
MI ITEM #07001104
MFR #CFR7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.86/each(List $19.85)

Overview

Mfr description
CFR7T 2-PC CARB FEM RT 7/16-7/16 TEFLON
  • Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    21 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Radial Static Load Capacity
    5527 lbs
  • Head Diameter
    1.1250 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.4062 in
  • Ball Diameter
    0.8125 in
  • Ball Width
    0.5620 in
  • Standards Met
    SAE J1120
  • Series
    CF
  • UPC_NO
    806990002556
  • Weight
    0.18 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text