Motion
COM-3E
Stainless Steel Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open
Mi Item #07001122
MFR #COM-3E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.1900 in Bore, 0.5625 in OD, 0.2810 in Inner Ring Width, Open
Mi Item #07001122
MFR #COM-3E

Mfr description
COM-3E SS SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.4060 in
  • Bore Diameter  
    0.1900 in
  • Inner Ring Width  
    0.2810 in
  • Misalignment Angle  
    11 º
  • Outer Ring Width
    0.2180 in
  • Outside Diameter  
    0.5625 in
  • Weight
    0.014 lbs

Details

  • Ball Material
    17-4 PH Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4 PH Stainless Steel
  • Radial Static Load Capacity
    4875 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)