Motion
COM-16E
Stainless Steel Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open
MI ITEM #07001127
MFR #COM-16E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open
MI ITEM #07001127
MFR #COM-16E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COM-16E SS SPHERICAL BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    17-4PH Stainless Steel
  • Inner Ring Width
  • Ball Diameter
    1.5000 in
  • Outer Ring Width
    0.7970 in
  • Ball Material
    17-4 PH Stainless Steel
  • Race Material
    17-4 PH Stainless Steel
  • Radial Static Load Capacity
    82800 lbf
  • Series
    COM
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.386 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text