Motion
V6S2.A90P 1/4
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
Mi Item #07001276
MFR #V6S2.A90P 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
Mi Item #07001276
MFR #V6S2.A90P 1/4

Mfr description
V6S2.A90P 1/4 FPT 3 PC SS BALL VALVE
  • Complete ball valve with Lever handle and locking device on handle sleeve
  • Simple, fast installation and maintenance
  • Optional socket weld connections available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Lever Handle
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Series
    V6S2
  • UPC_NO
    649848062087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)