Motion
V6S2.A90P 3/4
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 3/4 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #07001279
MFR #V6S2.A90P 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, 3/4 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #07001279
MFR #V6S2.A90P 3/4

Mfr description
V6S2.A90P 3/4 FPT 3 PC SS BALL VALVE
  • Complete ball valve with Lever handle and locking device on handle sleeve
  • Simple, fast installation and maintenance
  • Optional socket weld connections available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Valve Size
    3/4 in
  • Weight
    2.1000 lbs

Details

  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    3 Piece
  • Control Type
    Manually Operated
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking Handle
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    1000 psi
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • Options
    Latching Lockout Handle Kit (Op)
  • Porting Style
    Full
  • Product Types
    In-Line Valve
  • Seat Material
    RTFE
  • Series
    V6S2
  • Stem Material
    316 Stainless Steel
  • Temperature Range
    -20 to 450 °F
  • Thread Type
    FNPT
  • Type
    In-Line Valve
  • UPC_NO
    649848062117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)