Motion
V6S2.A90P 4
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #07001286
MFR #V6S2.A90P 4
List Price$2,592.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #07001286
MFR #V6S2.A90P 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,592.04/each for your price

Overview

Mfr description
V6S2.A90P 4 FPT 3 PC SS BALL VALVE
  • Complete ball valve with Lever handle and locking device on handle sleeve
  • Simple, fast installation and maintenance
  • Optional socket weld connections available
  • Adjustable stem packing
  • Temp range of -20°F to 425°F
  • Full Port
  • Operator Size & Type: 12.72 in Lever Handle

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1000 psi
  • Port Size
    4 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Media Pressure Rating
    Cold Water - 1000 psi
  • Ball Material
    316 Stainless Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    V6S2
  • UPC_NO
    649848062186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought