Motion
85685
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Drum, Butyl Scent
MI ITEM #07001309
MFR #85685
Price$909.76/pl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Degreasers & Multipurpose Cleaner - Concentrated, Liquid, 55 gal, Drum, Butyl Scent
MI ITEM #07001309
MFR #85685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$909.76/pl

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Height
    35.00 in.
  • Length
    23.25 in.
  • Weight
    487.97 lbs
  • Width
    23.25 in.

Details

  • Application
    Recommended to airport & bus terminals, sport & recreational clubs, automotive repair shops, car washes, cleaning & maintenance services, commercial printers, schools and educational services, manufacturing & warehouses, and service stations.
  • Application Instructions
    Use Morado for heavy-duty industrial cleaning applications including carbon, soot, ink, and grease removal. Cleans industrial concrete floors
  • Chemical Type
    Water Based
  • Color
    Purple
  • Concentration
    Concentrated
  • Container Type
    Drum
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Harmonization Code
    3402.90.3000
  • Product Types
    Cleaner and Degreaser
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Butyl
  • UPC_NO
    690858085672

Overview

Mfr description
85685 ZEP MORADO SUPER CLEANER 55GL
  • Concentrated, alkaline cleaner and degreaser that quickly removes a wide variety of greasy and carbonaceous soils not readily penetrated by ordinary cleaning products
  • Contains no phosphates and all biodegradable detergents
  • Applications: Extra heavy-duty industrial cleaning, including carbon, soot, ink and grease removal
  • Cleans industrial concrete floors and other masonry surfaces, greasy engines and equipment
  • Perfect for airport terminals, bus terminals, recreational clubs, automotive repair shops, car washes, cleaning and maintenance services, commercial printers, schools and manufacturing facilities
  • Apply with a mop, brush, low-pressure spray or automatic scrubbing machine
  • effective at high-dilution ratios
  • Manufacturer: Zep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought