Motion
190901
Zep Buff Up
Mi Item #07001313
MFR #190901
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Buff Up
Mi Item #07001313
MFR #190901

Mfr description
190901 ZEP BUFF-UP 12QTS
  • Ready to use
  • Removes black heel marks
  • Time saving
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Overall Height
    9.6 in
  • Overall Width
    3.4 in

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Floor polish restorer
  • Chemical Type
    Water based with solvent
  • Cleaner Type
    Floor Restorer
  • Color
    Off White
  • Concentration
    RTU
  • Container Type
    Bottle
  • Flammability
    Non Flammable
  • Food Grade
    P1
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Manufacturer Upc Number
    690858190901
  • Package Quantity
    12 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including 2-phenylpropene, styrene, which is/are known to the State of California to cause cancer, and 2-phenylpropene, 2-ethoxyethanol, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Any water-emulsion finish on most flooring
  • UPC_NO
    10690858190908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)