Motion
249424
Zep FS Formula 3685
Mi Item #07001315
MFR #249424
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep FS Formula 3685
Mi Item #07001315
MFR #249424

Mfr description
249424 ZEP FS FORMULA 3685 4-1GL
  • Acid action with no irritating fumes; Cleans quickly and effectively; No harsh muriatic or nitric acid; Removes rust from steel and iron; USDA applicable A3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.04/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Package Size
    4 x 1 gal (US)
  • Storage Dimension Height
    13.1 in
  • Storage Dimension Length
    12.9 in
  • Storage Dimension Width
    12.7 in
  • Weight
    11.688 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Calcium and protein scale from CIP food processing equipment
  • Application Instructions
    See label - Multiple applications
  • Certification
    none
  • Chemical Type
    Water-based
  • Cleaner Type
    Acid based cleaner
  • Color
    Colorless
  • Composition
    phosphoric acid, sulfuric acid, surfactants
  • Concentration
    Concentrated
  • Container Type
    Jug
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    Does not flash
  • Food Grade
    A3
  • Form
    Thin, Water-Based liquid
  • Harmonization Code
    3402.90.5030
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858249418
  • Package Quantity
    4 Per Case
  • Product Line
    Zep
  • Product Types
    Food & Beverage
  • Prop 65 Statement
    *
  • Scent
    Mild
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Delimes dishwashing machines, Aluminum, galvanized and stainless steel surfaces
  • UPC_NO
    10690858249415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)