Motion
VYSA.AM 1 1/4
VYSA Series Screwed Body Valve—Stainless Steel—3-Way—Pressure (PSI): 1,000
MI ITEM #07001328
MFR #VYSA.AM 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VYSA Series Screwed Body Valve—Stainless Steel—3-Way—Pressure (PSI): 1,000
MI ITEM #07001328
MFR #VYSA.AM 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VYSA.AM 1 1/4 3 WAY L PORT FNPT
  • For food and general chemical applications
  • 90° "L" port
  • Self adjusting stem packing
  • Investment cast body and end caps
  • 1500 psi CWP (no steam rating)
  • Blowout proof stem design
  • Temperature range: -20°F to 450°F
  • Connection: Female NPT
  • ISO 5211 direct mount pad
  • Manufacturer: DynaQuip Controls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text