Motion
V5S2.EJ 1/2
V5S Series Flanged Ball Valve—2-Piece Stainless Steel
MI ITEM #07001329
MFR #V5S2.EJ 1/2
Your Price$556.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V5S Series Flanged Ball Valve—2-Piece Stainless Steel
MI ITEM #07001329
MFR #V5S2.EJ 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$556.90/each(List $640.44)

Overview

Mfr description
V5S2.EJ 1/2SS FLANGED BALL VALVE
  • Used in power plants, chemical and petroleum refining plants and general industrial applications
  • Full port
  • -4°F to 392°F
  • 150 ANSI B16.10 flanged connections
  • Two-piece stainless steel body (A351-CF8M)
  • Stainless steel solid ball and stem
  • Antistatic device, fire test to API 607
  • Locking handle and ISO direct mount pad
  • Manufacturer: DynaQuip Controls

Specifications

  • Number Of Ports
    2
  • Porting Style
    Full
  • Thread Type
    150 ANSI Flanged
  • Body Style
    2 Piece
  • Product Types
    Electric Automated Ball Valve
  • End Connections
    ANSI 150 Flange
  • Handle Material
    Stainless Steel
  • Ball Material
    Stainless Steel
  • Stem Material
    Stainless Steel
  • Seat Material
    RTFE
  • Valve Size
    1/2 in
  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • UPC_NO
    649848061769
  • Type
    Electric Automated Ball Valve
  • Handle Type
    Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text