Motion
V5S2.EJ 1
Ball Valve - 1.0000 in Port, Stainless Steel Body, Lever Handle
Mi Item #07001331
MFR #V5S2.EJ 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1.0000 in Port, Stainless Steel Body, Lever Handle
Mi Item #07001331
MFR #V5S2.EJ 1

Mfr description
V5S2.EJ 1SS FLANGED BALL VALVE
  • Used in power plants, chemical and petroleum refining plants and general industrial applications
  • Full port
  • -4°F to 392°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Valve Size
    1.0000 in

Details

  • Application
    Agricultural and Food Processing, Alternative Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Degreasing, Demineralizers, Dewatering and Sludge Movement, Effluent Lines, Filling, Filtration Systems, General Chemical Applications, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Material Flow, Mixing, Municipal Service, Natural Gas and Oil Production, Pickling, Plating, Solid and Liquid Waste Control, Steel Mills, Washdown
  • Ball Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    2 Piece
  • End Connections
    ANSI 150 Flange
  • Handle Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Lever
  • Mounting Type
    Flanged
  • Number Of Ports
    2
  • Porting Style
    Full
  • Product Types
    Flanged Valve
  • Seat Material
    RTFE
  • Series
    V5S
  • Stem Material
    Stainless Steel
  • Thread Type
    150 ANSI Flanged
  • Type
    Flanged Valve
  • UPC_NO
    649848061783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)