Motion
HML12-14
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14 in, Non-Lubricated
Mi Item #07001338
MFR #HML12-14
Price$81.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14 in, Non-Lubricated
Mi Item #07001338
MFR #HML12-14

Mfr description
HML12-14 ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.52/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    2.0000 in
  • Head Width
    0.687 in
  • Misalignment Angle
    12 °
  • Shank Thread Size
    7/8-14 in
  • Thread Size
    7/8-14
  • Weight
    0.92 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Alloy Steel Heat Treated Corrosion Resistant Plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog Number
    HML12-14
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    55692 lbf
  • Rod End Type
    Male
  • Series
    HM
  • Standards Met
    SAEJ1120
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990005298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)