Motion
15QMAX
Ultra-compact Impact Wrench - 15QMAX, Pistol Handle, 3/8 in Drive Size, 0.2500 in Inlet, 310 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #07001426
MFR #15QMAX
Price$308.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra-compact Impact Wrench - 15QMAX, Pistol Handle, 3/8 in Drive Size, 0.2500 in Inlet, 310 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #07001426
MFR #15QMAX

Mfr description
15QMAX 3/8IN COMPACT AIR IMPACT
  • Access: Thanks to its small size and easy handling, the 35MAX Ultra-Compact Impact Wrench can be used in even the tightest of spaces.:
  • User Experience: The 35MAX Ultra-Compact Impact Wrench comes with improved operator comfort and safety, so you’ll never have to worry while doing your job.
  • Increased Reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.96/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1350
  • Drive Size
    3/8 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.1 in
  • Overall Length
    4.6 in
  • Overall Width
    2.4 in
  • Tool Weight
    2.4 lb
  • Torque
    310 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Anvil
    Standard
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol
  • Handle Type
    Pistol Grip
  • Manufacturer Upc Number
    663023126043
  • Maximum Speed
    6000 rpm
  • Product Types
    Ultra Compact Air Impact Wrench
  • Reverse Torque
    380 ft-lbs
  • Series
    15QMAX
  • UPC_NO
    663023126043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)