Motion
S64M21L-PS1

INGERSOLL-RAND
S64M21L-PS1

Impact Socket - 21 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Chrome Finish
MI ITEM #07001429
MFR #S64M21L-PS1
List Price$118.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
S64M21L-PS1

Impact Socket - 21 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Chrome Finish
MI ITEM #07001429
MFR #S64M21L-PS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.68/each for your price

Overview

Mfr description
S64M21L-PS1 21MM POWERSOCKET
  • Fits on any 1/2 in impact wrench, reducing the need for additional tools
  • Patent-pending power ring design creates up to 50% increased torque
  • Compact—power in the tightest spaces, helping you access hard-to-reach spots
  • Limited lifetime warranty

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    21 mm
  • Socket Points
    6 PT
  • Overall Length
    3.1000 in
  • Finish Coating
    Black Chrome
  • UPC_NO
    663023123325
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text