Motion
C40 RIV STRAIGHT SIDE

TSUBAKI (UST)
C40 RIV STRAIGHT SIDE

Roller Chain - Single Pitch Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #07001487
MFR #C40 RIV STRAIGHT SIDE
Price$36.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C40 RIV STRAIGHT SIDE

Roller Chain - Single Pitch Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #07001487
MFR #C40 RIV STRAIGHT SIDE

Mfr description
C40 RIV STRAIGHT SIDE BAR CHAIN 100 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.39/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.50 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C40R100
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Single Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    595 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)